Motion
6209C2FYP5

JTEKT KOYO
6209C2FYP5

Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
Mi Item #00072576
MFR #6209C2FYP5
Price$484.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
6209C2FYP5

Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
Mi Item #00072576
MFR #6209C2FYP5

Mfr description
6209 C2FYP5 XTRA PREC BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$484.49/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    19 mm

Details

  • Bore Type
    Straight
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)