Motion
6210 TC/C782

SKF
6210 TC/C782

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 90 mm OD, 20 mm Width, Open, Without Snap Ring
Mi Item #00072589
MFR #6210 TC/C782
Price$982.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6210 TC/C782

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 90 mm OD, 20 mm Width, Open, Without Snap Ring
Mi Item #00072589
MFR #6210 TC/C782

Mfr description
6210 TC C782 XTRA PREC BRG
  • Deep Groove Ball Bearing Extra Precision
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$982.44/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1 mm
  • Inner Ring Width
    20 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    20 mm
  • Precision Rating
    ABEC 5
  • Weight
    1.06 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Non-metallic
  • Closure Type
    Open
  • Description
    6210 TC C782 XTRA PREC BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep Groove Ball Bearing Extra Precision
  • Finish Coating
    Uncoated
  • Internal Clearance
    C2
  • Long Description
    The 6210 TC/C782 Radial/Deep Groove Ball Bearing features 50 mm bore diameter, straight bore, open closure, 90 mm outside diameter, and 20 mm width.
  • Manufacturer Catalog Number
    6210 TC/C782
  • Max Rpm
    10000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    8340 lbf
  • Radial Static Load Capacity
    5216 lbf
  • Seal Type
    Open
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316576606359
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)