Motion
6211 Y/C78

SKF
6211 Y/C78

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 100 mm OD, 21 mm Width, Open, Without Snap Ring
Mi Item #00072613
MFR #6211 Y/C78
Price$973.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6211 Y/C78

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 100 mm OD, 21 mm Width, Open, Without Snap Ring
Mi Item #00072613
MFR #6211 Y/C78

Mfr description
6211 Y C78 XTRA PREC BRG
  • Deep Groove Ball Bearing Extra Precision
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$973.18/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    21 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    21 mm
  • Precision Rating
    ABEC 5
  • Weight
    1.39 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    6211 Y C78 XTRA PREC BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep Groove Ball Bearing Extra Precision
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The 6211 Y/C78 is a radial/deep groove ball bearing with a 55 mm bore, straight bore, open design, 100 mm outside diameter, and 21 mm width, designed for machinery.
  • Manufacturer Catalog Number
    6211 Y/C78
  • Max Rpm
    9000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    10386 lbf
  • Radial Static Load Capacity
    6519 lbf
  • Seal Type
    Open
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316576606410
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)