Motion
6212TB.P63
Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 110 mm OD, 22 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #00072619
MFR #6212TB.P63
Your Price$950.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 110 mm OD, 22 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #00072619
MFR #6212TB.P63

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$950.70/each(List $1,093.30)

Overview

Mfr description
6212-TB-P6-C3

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    Maximum of +120 °C
  • Precision Rating
    ABEC 3 (ISO Class 6)
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Cage Material
    Phenolic Resin
  • Fillet Radius
    1.5 mm
  • Max Rpm
    8500 rpm
  • Standards Met
    DIN 625-1
  • Series
    62
  • Radial Dynamic Load Capacity
    56000 N
  • Radial Static Load Capacity
    36000 N
  • Manufacturer Catalog Number
    6212TB.P63
  • UPC_NO
    4012801276849
  • Weight
    1.72 lbs
  • Description
    6212-TB-P6-C3
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This Radial & Deep Groove Ball Bearing features a 60 mm bore diameter, open closure, 110 mm outside diameter, and 22 mm overall width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text