Motion
6212 TC/C78

SKF
6212 TC/C78

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 110 mm OD, 22 mm Width, Open, Without Snap Ring
MI ITEM #00072624
MFR #6212 TC/C78
List Price$1,543.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6212 TC/C78

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 110 mm OD, 22 mm Width, Open, Without Snap Ring
MI ITEM #00072624
MFR #6212 TC/C78

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,543.58/each for your price

Overview

Mfr description
6212 TC C78 XTRA PREC BRG
  • Deep Groove Ball Bearing Extra Precision

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Cage Type
    Non-metallic
  • Precision Rating
    ABEC 5
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Phenolic
  • Inner Ring Width
    22 mm
  • Element Material
    Bearing steel
  • Fillet Radius
    1.5 mm
  • Max Rpm
    8000 rpm
  • Series
    62
  • Radial Dynamic Load Capacity
    12432 lbf
  • Radial Static Load Capacity
    8093 lbf
  • Manufacturer Catalog Number
    6212 TC/C78
  • UPC_NO
    7316576606434
  • Weight
    1.79 lbs
  • Features & Benefits
    • Deep Groove Ball Bearing Extra Precision
  • Description
    6212 TC C78 XTRA PREC BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    Radial/Deep Groove Ball Bearing has 60 mm bore, open closure, 110 mm outside diameter, and 22 mm width for radial & deep groove uses.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text