Motion
6215 TC/C782

SKF
6215 TC/C782

Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 130 mm OD, 25 mm Width, Open, Without Snap Ring
Mi Item #00072667
MFR #6215 TC/C782
Price$2,201.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6215 TC/C782

Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 130 mm OD, 25 mm Width, Open, Without Snap Ring
Mi Item #00072667
MFR #6215 TC/C782

Mfr description
6215 TC C782 XTRA PREC BRG
  • Deep Groove Ball Bearing Extra Precision
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,201.95/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    25 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    25 mm
  • Precision Rating
    ABEC 5

Details

  • Bearing Material
    Bearing steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Non-metallic
  • Closure Type
    Open
  • Description
    6215 TC C782 XTRA PREC BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep Groove Ball Bearing Extra Precision
  • Finish Coating
    Uncoated
  • Internal Clearance
    C2
  • Long Description
    The 6215 TC/C782 is a 75 mm bore radial deep groove ball bearing with a 130 mm outside diameter and 25 mm width, open for industrial use.
  • Manufacturer Catalog Number
    6215 TC/C782
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    15489 lbf
  • Radial Static Load Capacity
    11016 lbf
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316576606533
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)