Motion
6216 TC C78

SKF
6216 TC C78

Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 140 mm OD, 26 mm Width, Open, Without Snap Ring
Mi Item #00072672
MFR #6216 TC C78
Price$2,700.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6216 TC C78

Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 140 mm OD, 26 mm Width, Open, Without Snap Ring
Mi Item #00072672
MFR #6216 TC C78

Mfr description
6216 TC C78 XTRA PREC BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,700.99/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    2 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    26 mm
  • Weight
    3.23 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Closure Type
    Open
  • Description
    6216 TC C78 XTRA PREC BRG
  • Finish Coating
    Uncoated
  • Long Description
    The 6216 TC C78 is an 80 mm bore radial/deep groove ball bearing with 140 mm OD, 26 mm width, straight design, open type.
  • Manufacturer Catalog Number
    6216 TC C78
  • Manufacturer Upc Number
    7316576606557
  • Operating Temperature Range
    Max 250 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    72.8 kN
  • Radial Static Load Capacity
    55 kN
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316576606557
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)