Motion
6217 TC/C78

SKF
6217 TC/C78

Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 150 mm OD, 28 mm Width, Open, Without Snap Ring
Mi Item #00072678
MFR #6217 TC/C78
Price$3,112.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6217 TC/C78

Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 150 mm OD, 28 mm Width, Open, Without Snap Ring
Mi Item #00072678
MFR #6217 TC/C78

Mfr description
6217 TC C78 XTRA PREC BRG
  • Deep Groove Ball Bearing Extra Precision
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,112.92/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    2 mm
  • Inner Ring Width
    28 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    28 mm
  • Precision Rating
    ABEC 5
  • Weight
    4.04 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Non-metallic
  • Closure Type
    Open
  • Description
    6217 TC C78 XTRA PREC BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep Groove Ball Bearing Extra Precision
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The 6217 TC/C78 is an 85 mm bore radial/deep groove ball bearing with 150 mm OD, 28 mm width, straight design, open type.
  • Manufacturer Catalog Number
    6217 TC/C78
  • Manufacturer Upc Number
    7316576606571
  • Operating Temperature Range
    Max 250 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    19581 lbf
  • Radial Static Load Capacity
    14388 lbf
  • Seal Type
    Open
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316576606571
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)