Motion
6218 TC/C78

SKF
6218 TC/C78

Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 160 mm OD, 30 mm Width, Open, Without Snap Ring
MI ITEM #00072683
MFR #6218 TC/C78
Your Price$2,575.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6218 TC/C78

Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 160 mm OD, 30 mm Width, Open, Without Snap Ring
MI ITEM #00072683
MFR #6218 TC/C78

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,575.07/each(List $3,133.22)

Overview

Mfr description
6218 TC C78 XTRA PREC BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Precision Rating
    Not Rated
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Cage Material
    Steel
  • Fillet Radius
    2 mm
  • Max Rpm
    5300 rpm
  • Series
    62
  • Radial Dynamic Load Capacity
    101 kN
  • Radial Static Load Capacity
    73.5 kN
  • Manufacturer Catalog Number
    6218 TC/C78
  • UPC_NO
    7316571246505
  • Weight
    4.86 lbs
  • Description
    6218 TC C78 XTRA PREC BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6218 TC/C78 Radial/Deep Groove Ball Bearing features 90 mm bore diameter, straight bore, open closure, 160 mm outside diameter, and 30 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text