Motion
6304 Y/C78

SKF
6304 Y/C78

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 52 mm OD, 15 mm Width, Open, Without Snap Ring
MI ITEM #00072711
MFR #6304 Y/C78
List Price$1,035.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6304 Y/C78

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 52 mm OD, 15 mm Width, Open, Without Snap Ring
MI ITEM #00072711
MFR #6304 Y/C78

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,035.76/each for your price

Overview

Mfr description
6304 Y C78 XTRA PREC BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Precision Rating
    Not Rated
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Cage Material
    Steel
  • Fillet Radius
    1 mm
  • Max Rpm
    19000 rpm
  • Series
    63
  • Radial Dynamic Load Capacity
    16.8 kN
  • Radial Static Load Capacity
    7.8 kN
  • Manufacturer Catalog Number
    6304 Y/C78
  • UPC_NO
    7316576606687
  • Weight
    0.33 lbs
  • Description
    6304 Y C78 XTRA PREC BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6304 Y/C78 Radial/Deep Groove Ball Bearing features 20 mm bore diameter, straight bore, open closure, 52 mm outside diameter, and 15 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text