Motion
6304 TBR12 P4

RHP BEARINGS (NSK)
6304 TBR12 P4

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 52 mm OD, 15 mm Width, Open, Without Snap Ring
Mi Item #00072712
MFR #6304 TBR12 P4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RHP BEARINGS (NSK)
6304 TBR12 P4

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 52 mm OD, 15 mm Width, Open, Without Snap Ring
Mi Item #00072712
MFR #6304 TBR12 P4

Mfr description
6304 TBR12 P4 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outer Ring Width
    15 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    15 mm
  • Precision Rating
    P4
  • Weight
    0.33 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Long Description
    The 6304 TBR12 P4 is a 20mm bore radial deep groove ball bearing with open design, 52mm OD, and 15mm width for precision applications.
  • Manufacturer Catalog Number
    6304 TBR12 P4
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    747023059607
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)