Motion
6306 TC/C782

SKF
6306 TC/C782

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 72 mm OD, 19 mm Width, Open, Without Snap Ring
MI ITEM #00072755
MFR #6306 TC/C782
List Price$996.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6306 TC/C782

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 72 mm OD, 19 mm Width, Open, Without Snap Ring
MI ITEM #00072755
MFR #6306 TC/C782

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$996.59/each for your price

Overview

Mfr description
6306 TC C782 XTRA PREC BRG
  • Deep Groove Ball Bearing Extra Precision

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C2
  • Cage Type
    Non-metallic
  • Precision Rating
    ABEC 5
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Phenolic
  • Inner Ring Width
    19 mm
  • Element Material
    Bearing steel
  • Fillet Radius
    1 mm
  • Max Rpm
    13000 rpm
  • Series
    63
  • Radial Dynamic Load Capacity
    6654 lbf
  • Radial Static Load Capacity
    3597 lbf
  • Manufacturer Catalog Number
    6306 TC/C782
  • UPC_NO
    7316576606762
  • Weight
    0.79 lbs
  • Features & Benefits
    • Deep Groove Ball Bearing Extra Precision
  • Description
    6306 TC C782 XTRA PREC BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This 6306 TC/C782 Radial/Deep Groove Ball Bearing offers 30 mm bore diameter, straight bore, open closure, 72 mm outside diameter, and 19 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text