Motion
6015-2RS1

SKF
6015-2RS1

Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 115 mm OD, 20 mm Width, Double Sealed, Without Snap Ring
Mi Item #00072777
MFR #6015-2RS1
Price$427.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6015-2RS1

Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 115 mm OD, 20 mm Width, Double Sealed, Without Snap Ring
Mi Item #00072777
MFR #6015-2RS1

Mfr description
6015-2RS1 BRG
  • Deep groove ball bearing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$427.79/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1 mm
  • Inner Ring Width
    20 mm
  • Outside Diameter  
    115 mm
  • Overall Width  
    20 mm
  • Precision Rating
    ABEC 1
  • Weight
    1.51 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    6015-2RS1 BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The 6015-2RS1 Radial/Deep Groove Ball Bearing features 75 mm bore diameter, straight bore, double sealed closure, 115 mm outside diameter, and 20 mm width.
  • Manufacturer Catalog Number
    6015-2RS1
  • Max Rpm
    3400 rpm
  • Operating Temperature Range
    -40 to +210 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    9350 lbf
  • Radial Static Load Capacity
    7530 lbf
  • Seal Material
    Nitrile Rubber
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316571147192
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)