Motion
6307 Y/C78

SKF
6307 Y/C78

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 80 mm OD, 21 mm Width, Open, Without Snap Ring
Mi Item #00072791
MFR #6307 Y/C78
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6307 Y/C78

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 80 mm OD, 21 mm Width, Open, Without Snap Ring
Mi Item #00072791
MFR #6307 Y/C78

Mfr description
6307 Y C78 XTRA PREC BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    21 mm
  • Precision Rating
    Not Rated
  • Weight
    1.06 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    6307 Y C78 XTRA PREC BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    The 6307 Y/C78 Radial/Deep Groove Ball Bearing features 35 mm bore diameter, straight bore, open closure, 80 mm outside diameter, and 21 mm width.
  • Manufacturer Catalog Number
    6307 Y/C78
  • Max Rpm
    12000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    35.1 kN
  • Radial Static Load Capacity
    19 kN
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    63
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316576606861
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)