Motion
6308 TC/C78

SKF
6308 TC/C78

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 90 mm OD, 23 mm Width, Open, Without Snap Ring
MI ITEM #00072801
MFR #6308 TC/C78
Your Price$1,057.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6308 TC/C78

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 90 mm OD, 23 mm Width, Open, Without Snap Ring
MI ITEM #00072801
MFR #6308 TC/C78

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,057.79/each(List $1,322.24)

Overview

Mfr description
6308 TC C78 XTRA PREC BRG
  • Deep Groove Ball Bearing Extra Precision

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Cage Type
    Non-metallic
  • Precision Rating
    ABEC 5
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Phenolic
  • Inner Ring Width
    23 mm
  • Element Material
    Bearing steel
  • Fillet Radius
    1.5 mm
  • Max Rpm
    11000 rpm
  • Series
    63
  • Radial Dynamic Load Capacity
    9509 lbf
  • Radial Static Load Capacity
    5395 lbf
  • Manufacturer Catalog Number
    6308 TC/C78
  • UPC_NO
    7316576606885
  • Weight
    1.44 lbs
  • Features & Benefits
    • Deep Groove Ball Bearing Extra Precision
  • Description
    6308 TC C78 XTRA PREC BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This Radial/Deep Groove Ball Bearing offers 40 mm bore diameter, open closure, 90 mm outside diameter, and 23 mm overall width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text