Motion
6308 Y C78

SKF
6308 Y C78

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 90 mm OD, 23 mm Width, Open, Without Snap Ring
Mi Item #00072814
MFR #6308 Y C78
Price$1,278.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6308 Y C78

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 90 mm OD, 23 mm Width, Open, Without Snap Ring
Mi Item #00072814
MFR #6308 Y C78

Mfr description
6308 Y C78 XTRA PREC BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,278.76/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    23 mm
  • Weight
    1.44 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Pressed Brass
  • Closure Type
    Open
  • Description
    6308 Y C78 XTRA PREC BRG
  • Finish Coating
    Uncoated
  • Long Description
    The 6308 Y C78 is a 40 mm bore radial/deep groove ball bearing with 90 mm OD, 23 mm width, straight design, open type.
  • Manufacturer Catalog Number
    6308 Y C78
  • Manufacturer Upc Number
    7316576606922
  • Max Rpm
    17000 rpm
  • Operating Temperature Range
    Max 250 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    42.3 kN
  • Radial Static Load Capacity
    24 kN
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    63
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316576606922
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)