Motion
6308 MC/P52

SKF
6308 MC/P52

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 90 mm OD, 23 mm Width, Open, Without Snap Ring
Mi Item #00072818
MFR #6308 MC/P52
Price$890.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6308 MC/P52

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 90 mm OD, 23 mm Width, Open, Without Snap Ring
Mi Item #00072818
MFR #6308 MC/P52

Mfr description
6308 MC/P52 XTRA PREC BRG
  • Single Row Deep Groove Ball Bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$890.42/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    23 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    23 mm
  • Precision Rating
    ABEC 5
  • Weight
    1.64 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined metal
  • Closure Type
    Open
  • Description
    6308 MC/P52 XTRA PREC BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    C2
  • Long Description
    The 6308 MC/P52 Radial/Deep Groove Ball Bearing has 40 mm bore diameter, straight bore, open closure, 90 mm outside diameter, and 23 mm width.
  • Manufacturer Catalog Number
    6308 MC/P52
  • Max Rpm
    11000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    9509 lbf
  • Radial Static Load Capacity
    5395 lbf
  • Seal Type
    Open
  • Series
    63
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316572110591
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)