Motion
6309 Y/C782

SKF
6309 Y/C782

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 100 mm OD, 25 mm Width, Open, Without Snap Ring
Mi Item #00072836
MFR #6309 Y/C782
Price$740.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6309 Y/C782

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 100 mm OD, 25 mm Width, Open, Without Snap Ring
Mi Item #00072836
MFR #6309 Y/C782

Mfr description
6309 Y C782 XTRA PREC BRG
  • Deep Groove Ball Bearing Extra Precision
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$740.47/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    25 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    25 mm
  • Precision Rating
    ABEC 5
  • Weight
    1.91 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    6309 Y C782 XTRA PREC BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep Groove Ball Bearing Extra Precision
  • Finish Coating
    Uncoated
  • Internal Clearance
    C2
  • Long Description
    The 6309 Y/C782 is a radial deep groove ball bearing with a 45mm straight bore, open design, and 100mm OD, built for industrial use.
  • Manufacturer Catalog Number
    6309 Y/C782
  • Max Rpm
    9500 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    12432 lbf
  • Radial Static Load Capacity
    7081 lbf
  • Seal Type
    Open
  • Series
    63
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316576606977
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)