Motion
6310 Y/C78

SKF
6310 Y/C78

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 110 mm OD, 27 mm Width, Open, Without Snap Ring
MI ITEM #00072855
MFR #6310 Y/C78
List Price$1,305.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6310 Y/C78

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 110 mm OD, 27 mm Width, Open, Without Snap Ring
MI ITEM #00072855
MFR #6310 Y/C78

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,305.53/each for your price

Overview

Mfr description
6310 Y C78 XTRA PREC BRG
  • Deep Groove Ball Bearing Extra Precision

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 5
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Brass
  • Inner Ring Width
    27 mm
  • Element Material
    Bearing steel
  • Fillet Radius
    2 mm
  • Max Rpm
    8500 rpm
  • Series
    63
  • Radial Dynamic Load Capacity
    14613 lbf
  • Radial Static Load Capacity
    8543 lbf
  • Manufacturer Catalog Number
    6310 Y/C78
  • UPC_NO
    7316576607028
  • Weight
    2.50 lbs
  • Features & Benefits
    • Deep Groove Ball Bearing Extra Precision
  • Description
    6310 Y C78 XTRA PREC BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6310 Y/C78 Radial/Deep Groove Ball Bearing features 50 mm bore diameter, straight bore, open closure, 110 mm outside diameter, and 27 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text