Motion
6310 Y/C782

SKF
6310 Y/C782

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 110 mm OD, 27 mm Width, Open, Without Snap Ring
MI ITEM #00072859
MFR #6310 Y/C782
Price$1,044.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6310 Y/C782

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 110 mm OD, 27 mm Width, Open, Without Snap Ring
MI ITEM #00072859
MFR #6310 Y/C782

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,044.42/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    2 mm
  • Inner Ring Width
    27 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    27 mm
  • Precision Rating
    ABEC 5
  • Weight
    2.50 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    6310 Y C782 XTRA PREC BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep Groove Ball Bearing Extra Precision
  • Finish Coating
    Uncoated
  • Internal Clearance
    C2
  • Long Description
    This Radial & Deep Groove Ball Bearing has 50 mm bore diameter, open closure, 110 mm outside diameter, and 27 mm overall width for radial deep groove fits.
  • Manufacturer Catalog Number
    6310 Y/C782
  • Max Rpm
    8500 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    14613 lbf
  • Radial Static Load Capacity
    8543 lbf
  • Seal Type
    Open
  • Series
    63
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316576607035

Overview

Mfr description
6310 Y C782 XTRA PREC BRG
  • Deep Groove Ball Bearing Extra Precision

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text