Motion
6311M.P5
Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 120 mm OD, 29 mm Width, Open, Without Snap Ring
MI ITEM #00072871
MFR #6311M.P5
List Price$1,612.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 120 mm OD, 29 mm Width, Open, Without Snap Ring
MI ITEM #00072871
MFR #6311M.P5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,612.47/each for your price

Overview

Mfr description
6311-M-P5

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Operating Temperature Range
    Maximum of +120 °C
  • Precision Rating
    ABEC 5 (ISO Class 5)
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Cage Material
    Brass
  • Fillet Radius
    2 mm
  • Max Rpm
    7700 rpm
  • Standards Met
    DIN 625-1
  • Series
    63
  • Radial Dynamic Load Capacity
    81000 N
  • Radial Static Load Capacity
    47500 N
  • Manufacturer Catalog Number
    6311M.P5
  • UPC_NO
    4026677049766
  • Weight
    3.65 lbs
  • Description
    6311-M-P5
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6311M.P5 Radial/Deep Groove Ball Bearing features 55 mm bore diameter, straight bore, open closure, 120 mm outside diameter, and 29 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text