Motion
6311 Y/C782

SKF
6311 Y/C782

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 120 mm OD, 29 mm Width, Open, Without Snap Ring
Mi Item #00072880
MFR #6311 Y/C782
Price$1,260.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6311 Y/C782

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 120 mm OD, 29 mm Width, Open, Without Snap Ring
Mi Item #00072880
MFR #6311 Y/C782

Mfr description
6311 Y C782 XTRA PREC BRG
  • Deep Groove Ball Bearing Extra Precision
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,260.14/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    2 mm
  • Inner Ring Width
    29 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    29 mm
  • Precision Rating
    ABEC 5
  • Weight
    3.04 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    6311 Y C782 XTRA PREC BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep Groove Ball Bearing Extra Precision
  • Finish Coating
    Uncoated
  • Internal Clearance
    C2
  • Long Description
    The 6311 Y/C782 is a radial/deep groove ball bearing with a 55 mm bore, straight bore, open design, 120 mm outside diameter, and 29 mm width, ideal for industrial equipment.
  • Manufacturer Catalog Number
    6311 Y/C782
  • Max Rpm
    8000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    16658 lbf
  • Radial Static Load Capacity
    10116 lbf
  • Seal Type
    Open
  • Series
    63
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316576607103
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)