Motion
6311 Y/C783

SKF
6311 Y/C783

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 120 mm OD, 29 mm Width, Open, Without Snap Ring
Mi Item #00072883
MFR #6311 Y/C783
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6311 Y/C783

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 120 mm OD, 29 mm Width, Open, Without Snap Ring
Mi Item #00072883
MFR #6311 Y/C783

Mfr description
6311 Y C783 XTRA PREC BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Fillet Radius
    2 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    29 mm
  • Precision Rating
    Not Rated
  • Weight
    3.14 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    6311 Y C783 XTRA PREC BRG
  • Finish Coating
    Uncoated
  • Long Description
    This Radial & Deep Groove Ball Bearing has a 55 mm bore diameter, open closure, 120 mm outside diameter, and 29 mm overall width.
  • Manufacturer Catalog Number
    6311 Y/C783
  • Max Rpm
    8000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    74.1 kN
  • Radial Static Load Capacity
    45 kN
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    63
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316576607110
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)