Motion
6312M.P52
Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 130 mm OD, 31 mm Width, Open, Without Snap Ring, C2 Internal Clearance
Mi Item #00072898
MFR #6312M.P52
Price$1,656.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 130 mm OD, 31 mm Width, Open, Without Snap Ring, C2 Internal Clearance
Mi Item #00072898
MFR #6312M.P52

Mfr description
6312-M-P5-C2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,656.88/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Fillet Radius
    2.1 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    31 mm
  • Precision Rating
    ABEC 5 (ISO Class 5)
  • Weight
    4.60 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    6312-M-P5-C2
  • Finish Coating
    Uncoated
  • Internal Clearance
    C2
  • Long Description
    The 6312M.P52 is a radial deep groove ball bearing with a 60mm straight bore, open design, and 130mm OD, built for industrial applications.
  • Manufacturer Catalog Number
    6312M.P52
  • Max Rpm
    7200 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    87000 N
  • Radial Static Load Capacity
    52000 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    63
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • UPC_NO
    4026677049865
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)