Motion
6313 TC C782

SKF
6313 TC C782

Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 140 mm OD, 33 mm Width, Open, Without Snap Ring
MI ITEM #00072910
MFR #6313 TC C782
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6313 TC C782

Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 140 mm OD, 33 mm Width, Open, Without Snap Ring
MI ITEM #00072910
MFR #6313 TC C782

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6313 TC C782 XTRA PREC BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C2
  • Operating Temperature Range
    Max 250 °F
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Bearing Material
    Steel
  • Cage Material
    Phenolic
  • Fillet Radius
    2 mm
  • Series
    63
  • Radial Dynamic Load Capacity
    97.5 kN
  • Radial Static Load Capacity
    60 kN
  • Manufacturer Catalog Number
    6313 TC C782
  • Manufacturer Upc Number
    7316576607172
  • UPC_NO
    7316576607172
  • Weight
    4.74 lbs
  • Description
    6313 TC C782 XTRA PREC BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6313 TC C782 is a 65 mm bore radial/deep groove ball bearing with 140 mm OD, 33 mm width, straight design, open type.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text