Motion
6313 Y/C78

SKF
6313 Y/C78

Radial & Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
MI ITEM #00072918
MFR #6313 Y/C78
Price$1,409.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6313 Y/C78

Radial & Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
MI ITEM #00072918
MFR #6313 Y/C78

Mfr description
6313 Y/C78 XTRA PREC BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,409.56/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    33 mm

Details

  • Bore Type
    Straight
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)