Motion
6313 MC/P52

SKF
6313 MC/P52

Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 140 mm OD, 33 mm Width, Open, Without Snap Ring
Mi Item #00072923
MFR #6313 MC/P52
Price$1,825.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6313 MC/P52

Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 140 mm OD, 33 mm Width, Open, Without Snap Ring
Mi Item #00072923
MFR #6313 MC/P52

Mfr description
6313 MC/P52 XTRA PREC BRG
  • Deep Groove Ball Bearing Extra Precision
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,825.94/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    2 mm
  • Inner Ring Width
    33 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    33 mm
  • Precision Rating
    ABEC 5
  • Weight
    5.47 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined metal
  • Closure Type
    Open
  • Description
    6313 MC/P52 XTRA PREC BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep Groove Ball Bearing Extra Precision
  • Finish Coating
    Uncoated
  • Internal Clearance
    C2
  • Long Description
    Radial/Deep Groove Ball Bearing with 65 mm bore, open, 140 mm outside diameter, and 33 mm width ideal for radial & deep groove use.
  • Manufacturer Catalog Number
    6313 MC/P52
  • Max Rpm
    6700 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    21919 lbf
  • Radial Static Load Capacity
    13489 lbf
  • Seal Type
    Open
  • Series
    63
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316572110584
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)