Motion
6314 Y C78

SKF
6314 Y C78

Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 150 mm OD, 35 mm Width, Open, Without Snap Ring
Mi Item #00072941
MFR #6314 Y C78
Price$2,573.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6314 Y C78

Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 150 mm OD, 35 mm Width, Open, Without Snap Ring
Mi Item #00072941
MFR #6314 Y C78

Mfr description
6314 Y C78 XTRA PREC BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,573.61/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    2 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    35 mm
  • Weight
    5.77 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Pressed Brass
  • Closure Type
    Open
  • Description
    6314 Y C78 XTRA PREC BRG
  • Finish Coating
    Uncoated
  • Long Description
    The 6314 Y C78 is a 70 mm bore radial/deep groove ball bearing with 150 mm OD, 35 mm width, straight design, open type.
  • Manufacturer Catalog Number
    6314 Y C78
  • Manufacturer Upc Number
    7316576607257
  • Operating Temperature Range
    Max 250 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    111 kN
  • Radial Static Load Capacity
    68 kN
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    63
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316576607257
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)