Motion
6314M.P52
Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 150 mm OD, 35 mm Width, Open, Without Snap Ring, C2 Internal Clearance
Mi Item #00072943
MFR #6314M.P52
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 150 mm OD, 35 mm Width, Open, Without Snap Ring, C2 Internal Clearance
Mi Item #00072943
MFR #6314M.P52

Mfr description
6314-M-P5-C2
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    35 mm
  • Precision Rating
    ABEC5, P5

Details

  • Bore Type
    Straight
  • Cage Material
    Machined Brass Cage
  • Closure Type
    Open
  • Description
    6314-M-P5-C2
  • Finish Coating
    Uncoated
  • Internal Clearance
    C2
  • Long Description
    The 6314M.P52 is a 70 mm bore radial/deep groove ball bearing with a 150 mm OD and 35 mm width, open for standard use.
  • Manufacturer Catalog Number
    6314M.P52
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4026677050045
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)