Motion
6315M.P52
Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 160 mm OD, 37 mm Width, Open, Without Snap Ring, C2 Internal Clearance
MI ITEM #00072952
MFR #6315M.P52
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 160 mm OD, 37 mm Width, Open, Without Snap Ring, C2 Internal Clearance
MI ITEM #00072952
MFR #6315M.P52

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6315-M-P5-C2

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C2
  • Precision Rating
    ABEC5, P5
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Cage Material
    Machined Brass Cage
  • Manufacturer Catalog Number
    6315M.P52
  • UPC_NO
    4026677050113
  • Description
    6315-M-P5-C2
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6315M.P52 is a 75 mm bore radial/deep groove ball bearing with a 160 mm OD and 37 mm width, open for standard use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text