Motion
6317TBR12P4
Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 180 mm OD, 41 mm Width, Open, Without Snap Ring
MI ITEM #00072973
MFR #6317TBR12P4
Price$3,663.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 180 mm OD, 41 mm Width, Open, Without Snap Ring
MI ITEM #00072973
MFR #6317TBR12P4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,663.27/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Outer Ring Width
    41 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    41 mm
  • Weight
    9.81 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Internal Clearance
    C2
  • Long Description
    The 6317TBR12P4 is a radial deep groove ball bearing with an 85 mm bore, open, 180 mm outside diameter, and 41 mm width for precision machinery.
  • Manufacturer Catalog Number
    6317TBR12P4
  • Manufacturer Upc Number
    747023060986
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    133000 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    747023060986

Overview

Mfr description
6317TBR12P4 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text