Motion
7044 BGM

SKF
7044 BGM

Angular Contact Bearing - 220 mm Bore, 340 mm OD, 2.2047 in Width, Open, Without Snap Ring, 40 ° Contact Angle
Mi Item #00073186
MFR #7044 BGM
Price$8,731.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7044 BGM

Angular Contact Bearing - 220 mm Bore, 340 mm OD, 2.2047 in Width, Open, Without Snap Ring, 40 ° Contact Angle
Mi Item #00073186
MFR #7044 BGM

Mfr description
7044 BGM BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,731.21/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    340 mm
  • Overall Width  
    2.2047 in
  • Precision Rating
    ABEC1
  • Weight
    38.60 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Closure Type
    Open
  • Description
    7044 BGM BRG
  • Finish Coating
    Uncoated
  • Product Type
    Angular Contact Bearings
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    7000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577065483
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)