Motion
F3DD
Flanged Ball Bearing - Straight Bore, 0.1875 in ID, 0.5625 in OD, 0.2510 in Width, Double Shielded, Without Snap Ring
MI ITEM #00073435
MFR #F3DD
Your Price$132.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Ball Bearing - Straight Bore, 0.1875 in ID, 0.5625 in OD, 0.2510 in Width, Double Shielded, Without Snap Ring
MI ITEM #00073435
MFR #F3DD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$132.24/each(List $146.20)

Overview

Mfr description
F 3 DD BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Flange Diameter
    0.6300 in
  • Internal Clearance
    R
  • Max Operating Temperature
    120° C
  • Precision Rating
    Not Rated
  • Finish Coating
    Uncoated
  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.251 in
  • Series
    F
  • Flange Thickness
    0.044 in
  • Radial Dynamic Load Capacity
    325 lbf
  • Radial Static Load Capacity
    110 lbf
  • Manufacturer Catalog Number
    F3DD
  • Manufacturer Upc Number
    087796044180
  • UPC_NO
    087796044180
  • Weight
    0.011 lbs
  • Type Of Bearing
    Ball Bearing
  • Component Type
    Assembly
  • Outer Diameter Type
    Flanged
  • Precision Class
    ABEC1
  • Relubricatable
    No
  • Rolling Element
    Ball
  • Row Type
    Single
  • Self Aligning
    No
  • Min Operating Temperature
    -50° C
  • Description
    F 3 DD BRG
  • Retainer Material
    Cold Rolled Steel
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The F3DD Flanged Ball Bearing features 0.1875 in bore diameter, straight bore, double shielded closure, 0.5625 in outside diameter, and 0.2510 in width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text