Motion
F5
Flanged Ball Bearing - Straight Bore, 0.3125 in ID, 0.6875 in OD, 0.2500 in Width, Open, Without Snap Ring
Mi Item #00073475
MFR #F5
Price$144.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Ball Bearing - Straight Bore, 0.3125 in ID, 0.6875 in OD, 0.2500 in Width, Open, Without Snap Ring
Mi Item #00073475
MFR #F5

Mfr description
F 5 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$144.43/each

Specifications

Dimensions

  • Bore Diameter  
    0.3125 in
  • Flange Diameter
    0.7550 in
  • Flange Thickness
    0.044 in
  • Inner Ring Width
    0.251 in
  • Outer Diameter Type
    Flanged
  • Outside Diameter  
    0.6875 in
  • Overall Width  
    0.2500 in
  • Precision Rating
    Not Rated
  • Weight
    0.01 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Component Type
    Assembly
  • Description
    F 5 BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    R
  • Long Description
    The F5 Flanged Ball Bearing features 0.3125 in bore diameter, straight bore, open closure, 0.6875 in outside diameter, and 0.2500 in width.
  • Manufacturer Catalog Number
    F5
  • Manufacturer Upc Number
    087796044302
  • Max Operating Temperature
    120° C
  • Max Rpm
    23530 rpm
  • Min Operating Temperature
    -50° C
  • Precision Class
    ABEC1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    560 lbf
  • Radial Static Load Capacity
    200 lbf
  • Relubricatable
    No
  • Retainer Material
    Cold Rolled Steel
  • Rolling Element
    Ball
  • Row Type
    Single
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Self Aligning
    No
  • Series
    F
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    087796044302
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)