Motion
9506KD
Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 52 mm OD, 13 mm Width, Single Shielded, Without Snap Ring
Mi Item #00073511
MFR #9506KD
Price$218.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 52 mm OD, 13 mm Width, Single Shielded, Without Snap Ring
Mi Item #00073511
MFR #9506KD

Mfr description
9506 KD BRG
  • Super finished raceways
  • Quiet operations
  • 9500 Series
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$218.55/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    0.039 in
  • Inner Ring Width
    0.512 in
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    52 mm
  • Overall Width  
    13 mm
  • Precision Rating
    Not Rated
  • Weight
    0.24 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Single Shielded
  • Component Type
    Assembly
  • Description
    9506 KD BRG
  • Features & Benefits
    • Super finished raceways • Quiet operations • 9500 Series
  • Finish Coating
    Uncoated
  • Internal Clearance
    R
  • Long Description
    This Radial/Deep Groove Ball Bearing features 30 mm bore, straight type, single shielded closure, 52 mm OD, and 13 mm width for deep groove use.
  • Manufacturer Catalog Number
    9506KD
  • Manufacturer Upc Number
    087796046795
  • Max Operating Temperature
    120° C
  • Max Rpm
    8580 rpm
  • Maximum Operating RPM
    8333.333 RPM (grease), 10000 RPM (oil)
  • Min Operating Temperature
    -50° C
  • Precision Class
    ABEC1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2660 lbf
  • Radial Static Load Capacity
    1500 lbf
  • Relubricatable
    No
  • Retainer Material
    Cold Rolled Steel
  • Rolling Element
    Ball
  • Row Type
    Single
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Self Aligning
    No
  • Series
    9500
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    087796046795
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)