Motion
BY409810E CARTRIDGE CE3U2231A21XXH

LINK-BELT
BY409810E CARTRIDGE CE3U2231A21XXH

BY409810E CARTRIDGE CE3U2231A21XXH
MI ITEM #00073550
MFR #BY409810E CARTRIDGE CE3U2231A21XXH
Your Price$735.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
BY409810E CARTRIDGE CE3U2231A21XXH

BY409810E CARTRIDGE CE3U2231A21XXH
MI ITEM #00073550
MFR #BY409810E CARTRIDGE CE3U2231A21XXH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$735.79/each(List $882.94)

Overview

Mfr description
BY409810E CARTRIDGE CE3U2231A21XXH

Specifications

  • Overall Width
    4.0000 in
  • Manufacturer Upc Number
    662327008192
  • Weight
    2.00 lbs
  • Overall Height
    2.0000 in
  • Overall Length
    4.0000 in
  • Product Type
    Roller Bearing Cartridges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought