Motion
213R
Angular Contact Bearing - 65 mm Bore, 120 mm OD, 23 mm Width, Open, 15 ° Contact Angle, C3
MI ITEM #00073580
MFR #213R
Your Price$956.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 65 mm Bore, 120 mm OD, 23 mm Width, Open, 15 ° Contact Angle, C3
MI ITEM #00073580
MFR #213R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$956.68/each(List $1,148.02)

Overview

Mfr description
213 R STEEL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Duplex Type
    Single
  • Contact Angle
    15 °
  • Bearing Material
    Steel
  • Internal Clearance
    C3
  • Radial Dynamic Load Capacity
    13600 lbf
  • Radial Static Load Capacity
    13200 lbf
  • Cage Material
    Bearing steel
  • Inner Ring Width
    23 mm
  • Max Rpm
    6300 rpm
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Precision Rating
    Not Rated
  • Fillet Radius
    1.5 mm
  • Series
    200-R
  • Standards Met
    ABMA
  • Weight
    2.40 lbs
  • Manufacturer Upc Number
    097741005173
  • UPC_NO
    097741005173
  • Type Of Bearing
    Unmounted ball bearing
  • Description
    213 R STEEL BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought