Motion
222RDU-BKE

MRC (SKF)
222RDU-BKE

Angular Contact Bearing - 110 mm Bore, 200 mm OD, 38 mm Width, Open, 15 ° Contact Angle, C3
MI ITEM #00073624
MFR #222RDU-BKE
Price$3,399.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
222RDU-BKE

Angular Contact Bearing - 110 mm Bore, 200 mm OD, 38 mm Width, Open, 15 ° Contact Angle, C3
MI ITEM #00073624
MFR #222RDU-BKE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,399.51/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Contact Angle
    15 °
  • Fillet Radius
    2 mm
  • Inner Ring Width
    38 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    38 mm
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Weight
    10.60 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic Resin
  • Closure Type
    Open
  • Description
    222 RDU BAKE BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    097741006378
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    66500 lbf
  • Radial Static Load Capacity
    76400 lbf
  • Row Type Fill Slot
    1
  • Series
    200-RD
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    097741006378

Overview

Mfr description
222 RDU BAKE BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought