Motion
224RDU-BKE

MRC (SKF)
224RDU-BKE

Angular Contact Bearing - 120 mm Bore, 215 mm OD, 40 mm Width, Open, 15 ° Contact Angle, C3
MI ITEM #00073627
MFR #224RDU-BKE
Your Price$3,208.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
224RDU-BKE

Angular Contact Bearing - 120 mm Bore, 215 mm OD, 40 mm Width, Open, 15 ° Contact Angle, C3
MI ITEM #00073627
MFR #224RDU-BKE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,208.59/each(List $3,689.88)

Overview

Mfr description
224 RDU BAKE BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    15 °
  • Bearing Material
    Chrome Steel
  • Internal Clearance
    C3
  • Radial Dynamic Load Capacity
    73100 lbf
  • Radial Static Load Capacity
    87700 lbf
  • Operating Temperature Range
    Maximum of +250 °F
  • Cage Material
    Phenolic Resin
  • Finish Coating
    Uncoated
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Fillet Radius
    2 mm
  • Series
    200-RD
  • Weight
    13.50 lbs
  • UPC_NO
    097741006446
  • Description
    224 RDU BAKE BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text