Motion
228R-BKE

MRC (SKF)
228R-BKE

Angular Contact Bearing - 140 mm Bore, 250 mm OD, 42 mm Width, Open, 15 ° Contact Angle, C3
MI ITEM #00073629
MFR #228R-BKE
Your Price$5,037.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
228R-BKE

Angular Contact Bearing - 140 mm Bore, 250 mm OD, 42 mm Width, Open, 15 ° Contact Angle, C3
MI ITEM #00073629
MFR #228R-BKE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,037.75/each(List $6,045.30)

Overview

Mfr description
228 R BAKE BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Duplex Type
    Single
  • Contact Angle
    15 °
  • Bearing Material
    Steel
  • Internal Clearance
    C3
  • Radial Dynamic Load Capacity
    53500 lbf
  • Radial Static Load Capacity
    58500 lbf
  • Cage Material
    Phenolic
  • Inner Ring Width
    42 mm
  • Element Material
    Bearing steel
  • Max Rpm
    2900 rpm
  • Finish Coating
    Uncoated
  • Precision Rating
    Not Rated
  • Fillet Radius
    2.5 mm
  • Series
    200-R
  • Standards Met
    ABMA
  • Weight
    19.00 lbs
  • Manufacturer Upc Number
    097741006514
  • UPC_NO
    097741006514
  • Type Of Bearing
    Unmounted ball bearing
  • Description
    228 R BAKE BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text