Motion
228RDU-BKE

MRC (SKF)
228RDU-BKE

Angular Contact Bearing - 140 mm Bore, 250 mm OD, 42 mm Width, Open, Without Snap Ring, 15 ° Contact Angle, C3
MI ITEM #00073630
MFR #228RDU-BKE
Price$7,391.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
228RDU-BKE

Angular Contact Bearing - 140 mm Bore, 250 mm OD, 42 mm Width, Open, Without Snap Ring, 15 ° Contact Angle, C3
MI ITEM #00073630
MFR #228RDU-BKE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,391.43/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Contact Angle
    15 °
  • Fillet Radius
    2.5 mm
  • Inner Ring Width
    42 mm
  • Outside Diameter  
    250 mm
  • Overall Width  
    42 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    19.00 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    228 RDU BAKE BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    87700 lbf
  • Radial Static Load Capacity
    115000 lbf
  • Row Type Fill Slot
    1
  • Series
    200-RD
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    097741006507

Overview

Mfr description
228 RDU BAKE BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought