Motion
238R-BKE

MRC (SKF)
238R-BKE

Angular Contact Bearing - 190 mm Bore, 340 mm OD, 55 mm Width, Open, 15 ° Contact Angle, C3
MI ITEM #00073643
MFR #238R-BKE
Price$29,536.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
238R-BKE

Angular Contact Bearing - 190 mm Bore, 340 mm OD, 55 mm Width, Open, 15 ° Contact Angle, C3
MI ITEM #00073643
MFR #238R-BKE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$29,536.90/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Contact Angle
    15 °
  • Fillet Radius
    3 mm
  • Inner Ring Width
    55 mm
  • Outside Diameter  
    340 mm
  • Overall Width  
    55 mm
  • Precision Rating
    Not Rated
  • Weight
    47.00 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Closure Type
    Open
  • Description
    238 R BAKE BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    097741006576
  • Max Rpm
    2100 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    84800 lbf
  • Radial Static Load Capacity
    112000 lbf
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    200-R
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    ABMA
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    097741006576

Overview

Mfr description
238 R BAKE BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text