Motion
307RDU

MRC (SKF)
307RDU

Angular Contact Bearing - 35 mm Bore, 80 mm OD, 21 mm Width, Open, 15 ° Contact Angle, C3
Mi Item #00073690
MFR #307RDU
Price$450.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
307RDU

Angular Contact Bearing - 35 mm Bore, 80 mm OD, 21 mm Width, Open, 15 ° Contact Angle, C3
Mi Item #00073690
MFR #307RDU

Mfr description
307 RDU STEEL BRG
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$450.04/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    15 °
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    21 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    21 mm
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Weight
    1.00 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic Resin
  • Closure Type
    Open
  • Description
    307 RDU STEEL BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    097741007429
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    14600 lbf
  • Radial Static Load Capacity
    11700 lbf
  • Row Type Fill Slot
    1
  • Series
    300-RD
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    097741007429
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)