Motion
309RDT1-1/2

MRC (SKF)
309RDT1-1/2

Radial/Deep Groove Ball Bearing - Round Bore, 45 mm ID, 100 mm OD, 30 mm Width, Open, C0 Internal Clearance
Mi Item #00073707
MFR #309RDT1-1/2
Price$1,430.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
309RDT1-1/2

Radial/Deep Groove Ball Bearing - Round Bore, 45 mm ID, 100 mm OD, 30 mm Width, Open, C0 Internal Clearance
Mi Item #00073707
MFR #309RDT1-1/2

Mfr description
309 RDT 1 1/2 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,430.00/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Contact Angle
    15 °
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    30 mm
  • Outer Ring Width
    30 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    30 mm
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Weight
    2.374 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Closure Type
    Open
  • Description
    309 RDT 1 1/2 BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    097741007924
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Duplex Angular Contact Bearings
  • Row Type Fill Slot
    1
  • Series
    300R
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)