Motion
315 R BAKE

MRC (SKF)
315 R BAKE

Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 160 mm OD, 37 mm Width, Open, Without Snap Ring
MI ITEM #00073733
MFR #315 R BAKE
Your Price$1,592.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
315 R BAKE

Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 160 mm OD, 37 mm Width, Open, Without Snap Ring
MI ITEM #00073733
MFR #315 R BAKE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,592.51/each(List $1,831.38)

Overview

Mfr description
315 R BAKE BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    15 °
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Material
    Steel
  • Cage Material
    Phenolic
  • Duplex Type
    Single
  • Inner Ring Width
    37 mm
  • Element Material
    Bearing steel
  • Series
    300R
  • Radial Dynamic Load Capacity
    153 kN
  • Radial Static Load Capacity
    122 kN
  • Manufacturer Catalog Number
    315 R BAKE
  • Manufacturer Upc Number
    097741009126
  • UPC_NO
    097741009126
  • Weight
    7.4 lbs
  • Type Of Bearing
    Unmounted ball bearing
  • Description
    315 R BAKE BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 315 R BAKE is a 75 mm bore radial/deep groove ball bearing with 160 mm OD, 37 mm width, straight design, open type.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text