Motion
316 R BAKE

MRC (SKF)
316 R BAKE

Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 170 mm OD, 39 mm Width, Open, Without Snap Ring
MI ITEM #00073737
MFR #316 R BAKE
List Price$2,191.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
316 R BAKE

Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 170 mm OD, 39 mm Width, Open, Without Snap Ring
MI ITEM #00073737
MFR #316 R BAKE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,191.98/each for your price

Overview

Mfr description
316 R BAKE BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    15 °
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Material
    Steel
  • Cage Material
    Phenolic
  • Inner Ring Width
    39 mm
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Series
    300R
  • Radial Dynamic Load Capacity
    159 kN
  • Radial Static Load Capacity
    129 kN
  • Manufacturer Catalog Number
    316 R BAKE
  • Manufacturer Upc Number
    097741009263
  • UPC_NO
    097741009263
  • Weight
    8.8 lbs
  • Type Of Bearing
    Unmounted ball bearing
  • Description
    316 R BAKE BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 316 R BAKE is an 80 mm bore radial/deep groove ball bearing with 170 mm OD, 39 mm width, straight design, open type.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought