Motion
318R-BKE

MRC (SKF)
318R-BKE

Angular Contact Bearing - 90 mm Bore, 190 mm OD, 43 mm Width, Open, 15 ° Contact Angle, C3
MI ITEM #00073744
MFR #318R-BKE
List Price$2,781.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
318R-BKE

Angular Contact Bearing - 90 mm Bore, 190 mm OD, 43 mm Width, Open, 15 ° Contact Angle, C3
MI ITEM #00073744
MFR #318R-BKE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,781.34/each for your price

Overview

Mfr description
318 R-BKE BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    15 °
  • Internal Clearance
    C3
  • Radial Dynamic Load Capacity
    41800 lbf
  • Radial Static Load Capacity
    36000 lbf
  • Max Rpm
    4000 rpm
  • Finish Coating
    Uncoated
  • Precision Rating
    Not Rated
  • Fillet Radius
    2.5 mm
  • Series
    300-R
  • Standards Met
    ABMA
  • Weight
    12.00 lbs
  • UPC_NO
    097741009423
  • Description
    318 R-BKE BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought