Motion
322R-BKE

MRC (SKF)
322R-BKE

Angular Contact Bearing - 110 mm Bore, 240 mm OD, 50 mm Width, Open, 15 ° Contact Angle, C3
Mi Item #00073753
MFR #322R-BKE
Price$6,712.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
322R-BKE

Angular Contact Bearing - 110 mm Bore, 240 mm OD, 50 mm Width, Open, 15 ° Contact Angle, C3
Mi Item #00073753
MFR #322R-BKE

Mfr description
322 R-BAKE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,712.89/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Contact Angle
    15 °
  • Fillet Radius
    2.5 mm
  • Inner Ring Width
    50 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    50 mm
  • Precision Rating
    Not Rated
  • Weight
    23.00 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Closure Type
    Open
  • Description
    322 R-BAKE BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    097741009706
  • Max Rpm
    3200 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    57300 lbf
  • Radial Static Load Capacity
    57300 lbf
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    300-R
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    ABMA
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    097741009706
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)