Motion
324R-BKE

MRC (SKF)
324R-BKE

Angular Contact Bearing - 120 mm Bore, 260 mm OD, 55 mm Width, Open, Without Snap Ring, 15 ° Contact Angle, C3
MI ITEM #00073755
MFR #324R-BKE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
324R-BKE

Angular Contact Bearing - 120 mm Bore, 260 mm OD, 55 mm Width, Open, Without Snap Ring, 15 ° Contact Angle, C3
MI ITEM #00073755
MFR #324R-BKE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
324R-BKE BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Duplex Type
    Single
  • Contact Angle
    15 °
  • Bearing Material
    Steel
  • Internal Clearance
    C3
  • Radial Dynamic Load Capacity
    59600 lbf
  • Radial Static Load Capacity
    67400 lbf
  • Cage Material
    Phenolic
  • Inner Ring Width
    55 mm
  • Element Material
    Bearing steel
  • Max Rpm
    3000 rpm
  • Finish Coating
    Uncoated
  • Precision Rating
    Not Rated
  • Fillet Radius
    2.5 mm
  • Series
    300-R
  • Standards Met
    ABMA
  • Weight
    32.00 lbs
  • UPC_NO
    097741009751
  • Type Of Bearing
    Unmounted ball bearing
  • Description
    324R-BKE BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought