Motion
22218 CAM2 W502 RL1

SKF
22218 CAM2 W502 RL1

Spherical Roller Bearing - 90 mm ID, 160 mm OD, 40 mm Width, Straight Bore, Open, C0
MI ITEM #00073844
MFR #22218 CAM2 W502 RL1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
22218 CAM2 W502 RL1

Spherical Roller Bearing - 90 mm ID, 160 mm OD, 40 mm Width, Straight Bore, Open, C0
MI ITEM #00073844
MFR #22218 CAM2 W502 RL1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
22218 CAM2 W502 RL1 BRG

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Brass
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Holes on Outer Ring
  • Operating Temperature Range
    392 Degrees °F
  • Cage Material
    Brass Cage
  • Application
    Heavy Duty
  • Series
    222
  • UPC_NO
    7316577000149
  • Weight
    7.31 lbs
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought